Abbotsford
pasfc150u

PASS & SEYMOUR FC150U Flexcor Single Eye Closed Mesh Support Grips Standard Duty

Price $110.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FC150U

Description

Standard-duty, Closed mesh, Single eye grips. Cable Diameter - 1.500-1.740", Bale length - 12", Mesh length - 18", 1,680 lbs.FEATURES AND BENEFITS:• Standard closed mesh support grips are designed for loads up to 600 lbs.• Vertical runs of no more than 100 ft.• They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing.• Closed mesh support grips are used when the end of the cable is accessible.• Support grips are woven of corrosion-resistant tinned-bronze wire.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Support Grip Type Standard Duty, Closed Mesh, Single Eye
Material Metal Capacity Various Cable Diameter Ranges
Standards UL Listed, CSA Certified Application For Industrial use
UPC 785007980714

Packages

1 - UNIT - 1 8 - UNIT - 8 50 - UNIT - 50 800 - SKID - 800