Abbotsford
grn333a

GREENLEE 12 inch Greenlee Heavy-Duty Hacksaw

Price $80.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:333A

Description

Heavy-duty hack saw, bi-metal blade, 15.75 inch overall length. Over-molded rugged design for heavy-duty use and comfort. Fully-adjustable blade tension up to 30,000 psi for longer blade life and faster, accurate cuts. Alternative 45 deg blade mounting allows for flush cutting. Mounting for most reciprocating saw blades for extra versatility. Handy blade storage in tubular frame. Convenient front grip feature for two-handed sawing.

Specifications

Brand Name Greenlee Item Name Hacksaw
Type Heavy Duty Blade Length 12 in
Blade Material Bi-Metal Overall Length 15-3/4 in
UPC 783310236351

Packages

5 - UNIT - (5)