![grn3331232](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12666699.jpg?preset=medium)
GREENLEE 12 inch 32TPI Bi-Metal Hacksaw Blade (5/Pack)
Description
12 (305 mm) Bi-metal Blade, 32 Teeth Per Inch.PRODUCT FEATURES:• Application : For 12.000 IN Heavy-Duty HackSaw• Length : 12.000 IN (305.000 MM)• Material : Bi-Metal• Package : 5/Pack• Teeth Per Inch : 32 TPI
Specifications
Brand Name | Greenlee | Item Name | Hacksaw Blade |
Type | Heavy Duty | Blade Length | 12 in |
TPI or Pitch | 32 | Cutting Edge Material | Bi-Metal |
Series | 333 | Blade Material | Carbon Steel |
Finish | Gray | Application | For All Purpose Cutting Applications |
UPC | 783310100393 |
Packages
1 - UNIT - 1 |