KLEIN TOOLS 2138NEEINS 8-inch Insulated Pliers, Slim Handle Side Cutters
Description
1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides warning sign that insulation may be compromised. Streamlined design with sure-gripping, cross-hatched knurled jaws. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.
Specifications
Brand Name | Klein Tools | Item Name | Side Cutting Plier |
Type | High-Leverage | Jaw Size | 1-7/16 in L x 1-7/64 in W x 5/8 in T |
Jaw Material | Induction Hardened Steel | Handle Type | Slim |
Handle Material | High-Dielectric Plastic | Overall Length | 8 in |
Color | Orange/Gray | Standards | IEC 60900 and ASTM F1505 |
Application | For Cutting ACSR, Screws, Nails and Most Hardened Wires | UPC | 092644701924 |
Packages
1 - UNIT - 1 |