Abbotsford
kln21008

KLEIN TOOLS 2100-8 Free-Fall Snip Stainless Steel

Price $51.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2100-8

Description

These Free-Fall Snips feature stainless steel blades for blade sharpness and durability.They cut 19 AWG and 23 AWG electrical communication wire, cable and cordage. The extended handle allows for more comfortable cutting and provides leverage during wire cutting. The free-fall design makes this snip easier to use.PRODUCT FEATURES:- Stainless steel blades to maintain blade durability and sharpness - Blade is fully serrated for non-slip cutting action - Free-fall snip feature for ease of use - Cuts electrical communication 19 AWG and 23 AWG wire - Extended handle provides comfort and cutting leverage for wire cutting applications


Free-fall snips with stainless steel blades to maintain blade durability and sharpness

Blade is fully serrated for non-slip cutting action

Extended handle provides comfort and cutting leverage for wire cutting applications with free-fall snip feature for ease of use

Cuts electrical communication 19 AWG and 23 AWG wire

Specifications

Brand Name Klein Tools Item Name Electrician's Scissor
Type Free Fall Snip, Serrated Cutting Length 1-7/8 in
Blade Material Stainless Steel Blade Finish Plain
Overall Length 6-5/16 in Handle Material Stainless Steel
Handle Color Yellow Application For Electrical Communication Wire Cutting
UPC 092644210082

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought