Abbotsford
kln65200

KLEIN TOOLS 65200 5-Piece Slim-Profile Mini Ratchet Set

Price $22.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65200

Description

Klein Tools' Slim-Profile Mini Ratchet Set is the perfect answer for fastening in small, tight spaces. The 72-tooth, low-profile gear head only needs 5-Degrees of sweep allowing professionals to fasten in spots other drivers just won't fit. Handle is designed with a finger loop for control and convenience, and is made of high-strength Chromium-Vanadium steel for increased torque and long tool life. The 1/4-Inch dual-drive head has integrated 5/16 and 1/4-Inch nut drivers. This set also comes with a versatile set of bits including #1 and #2 Phillips driver bits, 3/16 and 1/4-Inch slotted driver bits, and an 1/4-Inch drive socket adapter. So, there's no need to go back to the toolbox.


Slim profile of the professional Mini Ratchet 5-Piece Set is the perfect tool for tight spaces

Includes 1/4 and 5/16-Inch nut drivers, a 1/4-Inch adapter and four drive bits: #1 and #2 Phillips 3/16 and 1/4-Inch slotted

1/4-Inch dual-drive head and socket adapter for more versatility

The 72-tooth ratchet only needs a 5-Degree sweep for tight areas

High-strength, steel construction increases torque and tool life

Ring magnet and bit clip for better bit retention

Finger loop provides one-hand driving and convenient storage

Specifications

Brand Name Klein Tools Item Name Ratchet Set
Type 5-Piece, Dual Drive, Mini, Slim-Profile Drive Size 1/4 in
Overall Length 4.33 in Head Style Hex
Material Steel Weight 2.5 oz
Includes 1/4 in and 5/16 in Nut Driver, 1/4 in Socket Adapter, #1 and #2 Phillips, 3/16 in and 1/4 in Slotted Drive Bits Standards ASME B107-210
Application Ratcheting Driver for Tight Spaces UPC 092644651168

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought