Abbotsford
kln70550

KLEIN TOOLS Pro Folding Hex Key Set, 11 Fractional Inch-Sized Keys

Price $26.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70550

Description

Klein Tools' new Pro Folding Hex Key set conveniently consolidates two sets into one. The heavy-duty 11-piece set includes a high leverage, 4-Inch long 1/2-Inch key. Industrial strength, extended reach blades open independently up to 270 degrees, and a precision fit design to reduce slippage and stripping. The durable handle is made of reinforced nylon with a comfortable grip. The heavy-duty Pro Folding Hex Key set is built specifically for a rigorous job site.


Pro Folding Hex Key Set with 11 extended-reach blades

Key sizes: 1/2, 3/8, 5/16, 1/4, 7/32, 3/16, 5/32, 9/64, 1/8, 7/64, and 3/32-Inch

High-leverage blades open independently up to 270 degrees

Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping

Conveniently houses the most frequently used hex key sizes in one set

Blades are made of tough, heat-treated alloy steel and range from approximately 3.5 to 4.5-Inches long

Reinforced nylon handle has a sturdy, comfortable grip

Specifications

Brand Name Klein Tools Item Name Hex Key Set
Type Pro Folding, Extended Reach Number of Pieces 11
Material Reinforced Nylon Handles, Steel Keys Color/Finish Orange
Size 1/2", 3/8", 5/16", 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", 3/32" Includes 1/2, 3/8, 5/16, 1/4, 7/32, 3/16, 5/32, 9/64, 1/8, 7/64, 3/32 in Fractional Inch-Sized Keys
Application Nut Driving UPC 092644332845

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought