Abbotsford
kln26001

KLEIN TOOLS 26001 All-Purpose Electrician's Scissors, Yellow

Price $39.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:26001

Description

Cut, strip and deburr with the All-Purpose Electrician Scissors. The durable, forged high carbon steel blades maintain sharpness and outlast stamped designs. This versatile tool features a cable cutting notch for up to 14 AWG wire, stripping notches for 19 and 23 AWG wire plus a notch in the tip to de-burr electrical boxes. The unique, dipped handle design allows for multiple hold preferences.PRODUCT FEATURES:• Cable cutting notch in blade provides increased leverage and stability on tough cuts of up to 14 AWG wire• Strips 19 and 23 AWG wire• Durable, forged high carbon steel blades maintain sharpness and outlast stamped designs• Ergonomic handle fits a variety of hold preferences• Notch in tip for deburring electrical boxes• Serrated teeth allow for non-slip cutting action• Scraper on both blades for cleaning wire


Cable cutting notch in scissor blade provides increased leverage and stability on tough cuts of up to 14 AWG wire

Electrician Scissors strip 19 and 23 AWG wire and have notch in tip for deburring electrical boxes

Durable, forged high carbon steel blades maintain sharpness and outlast stamped designs

Ergonomic handle fits a variety of hold preferences

Scraper on both blades for cleaning wire

U.S. Patent pending

Specifications

Brand Name Klein Tools Item Name Electrician's Scissor
Type All Purpose, Serrated Cutting Length 1-7/8 in
Blade Material Carbon Steel Blade Finish Nickel Plated
Overall Length 6-3/4 in Handle Type Plastic Dipped
Blade Type Serrated Handle Material Steel
Handle Color Yellow Application For Cable Cutting, Stripping, Deburring
UPC 092644763014

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought