Abbotsford
kln21007

KLEIN TOOLS 2100-7 5-1/4 inch Electrician's Scissors, Nickel Plated

Price $30.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:21007

Description

These Klein Tools Electrician's Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.PRODUCT FEATURES:- Designed for telecom and electrical applications and heavy-duty use - Cuts 19 AWG and 23 AWG electrical communication wire, cable and cordage - Upper blade has notches to strip 19 AWG and 23 AWG wire - Strong, tempered steel - Nickel-plated finish resists corrosion - Scraper and file on outside of both blades - Serrated teeth allow for non-slip cutting action


Scissors are designed for telecom, electrical and heavy-duty use applications

Electrician Snips cut 19 AWG and 23 AWG electrical communication wire, cable and cordage

Upper blade has notches to strip 19 AWG and 23 AWG wire

Strong, tempered steel construction with nickel-plated finish to resist corrosion

Serrated teeth allow for non-slip cutting action

Specifications

Brand Name Klein Tools Item Name Electrician's Scissor
Type Serrated Cutting Length 1.875" (4.8 cm)
Cutting Capacity 19-23 AWG Blade Material Tempered Steel
Blade Finish Plain Overall Length 5-1/4 in
Handle Material Tempered Steel Handle Color Nickel Plated
Application For Telecom and Electrical Applications and Heavy Duty Use UPC 092644764028

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought