![kln44101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255222606.jpg?preset=medium)
KLEIN TOOLS 44101 Utility Knife Blades (5/Pack)
Description
Keep this 5-pack of Klein Tools Utility Knife Blades handy, so you never have to worry about being stuck with a dull blade. These blades have sharp edges on both sides. That means once one side is dull, just reverse the blade for a brand new cutting surface. These standard 2-7/16'' blades are compatible with most utility knives.PRODUCT FEATURES:- Heavy-duty razor-edged blades- Universal size fits Klein and most other makes of utility knives- Blades are reversible for extra life
Specifications
Brand Name | Klein Tools | Item Name | Knife Blade |
Type | Heavy Duty, Trapezoidal, Utility | Length | 2-7/16 in |
Width | 1/4 in | Thickness | 0.6 mm |
Application | Utility knife pack of 5 (blade refills) | UPC | 092644441011 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |