Abbotsford
kln44201

KLEIN TOOLS 44201 Electrician's Pocket Knife

Price $33.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44201

Description

Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire as well as performing everyday tasks on the jobsite. The knives are durable, with long-lasting, sharp blades. This Electrician's Pocket Knife has wire stripping notches on the stainless steel blade and an aluminum handle for corrosion resistance.PRODUCT FEATURES:• Wire stripping notches on blade, stripping sizes 14-10 AWG.• Satin 440A stainless steel drop point blade.• Anodized aluminum handle for corrosion resistance.• Dual thumb studs for one-hand open.• Liner lock secures blade in open position.• Pocket clip keeps knife readily available.


Wire stripping notches on blade, stripping sizes 14-10 AWG

Satin 440A stainless steel drop point blade

Anodized aluminum handle for corrosion resistance

Liner lock secures blade in open position

Great for stripping wire, splitting cable and performing everyday tasks

Specifications

Brand Name Klein Tools Item Name Electrician's Pocket Knife with Protective Cover
Type Interlock Blade Size 3-3/4 in L
Blade Material 440A Stainless Steel Overall Length 8 in
Handle Color Gray Blade Finish Satin
Blade Type Drop Point, Retractable, Straight Handle Material Anodized Aluminum
Handle Length 4-1/4 in Includes (1) Blade
UPC 092644442018

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought