Abbotsford
kln56028

KLEIN TOOLS 56028 Flashlight with Worklight

Price $43.87 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56028

Description

The Klein Tools Flashlight with Worklight is a better alternative than a large, heavy flashlight when working in low light areas. This light is both a bright, focused flashlight and a broadcasting flood light in one small package. Just secure the light on a metal surface with the strong magnet for convenient hands-free function.PRODUCT FEATURES:- Bright, focused flashlight and broadcasting work light in one tool- Strong magnet for secure, hands-free illumination- Glow ring tip charges while the light is on and allows for easy retrieval in the dark and in your tool bag- Waterproof (IP67) and dustproof- Aluminum body with cushion-grip handle- Pocket clip for easy, convenient access


Bright, focused flashlight and broadcasting work light in one tool

LED light features a strong magnet for secure, hands-free illumination

Glow ring tip charges while the light is on and allows for easy retrieval in the dark and in your tool bag

Waterproof (IP67) and dustproof

Flashlight: 235 lumens for 6 hours Work Light: 100 lumens for 12 hours

Pocket clip for easy, convenient access

Aluminum body with Cushion-Grip™ handle

3 x AAA batteries included

Specifications

Brand Name Klein Tools Item Name Flashlight with Worklight
Bulb Type LED Lumens 235 lm Flashlight, 100 lm Worklight
Housing Material Aluminum Average Life 6 hr Flashlight, 12 hr Worklight
Battery Type 3 X AAA Battery Size AAA
Color Multi Color Dimensions 4-51/64 in L x 1-25/64 in H x 1-19/64 in D
Includes (3) Battery Standards FL1 Rated, CE, REACH, RoHS
UPC 092644560286

Packages

1 - UNIT - 1