Abbotsford
kln44213

KLEIN TOOLS 44213 Bearing-Assisted Open Pocket Knife

Price $45.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44213

Description

Klein Tools’ Bearing-Assisted Open pocket knife deploys smoothly with only one hand. In fact, you can engage the flip lever with just one finger. This durable yet lightweight skeleton frame knife sports a fine edge, Tanto blade.The stainless steel blade is held securely open with a frame lock. The low-setting pocket clip keeps it deep in your pocket and out of the way.PRODUCT FEATURES:- Bearing-assisted opening mechanism enables a smooth, easy deployment of the blade- Ambidextrous flip lever for easy one finger opening- Stainless steel Tanto blade is perfect for piercing and slicing- Low-carry pocket clip allows the knife to sit low and out of the way- Durable, lightweight skeleton frame- Frame lock secures the blade open- Lanyard hole for secure tethering


Bearing-assisted opening mechanism enables a smooth, easy deployment of the blade

Ambidextrous flip lever for easy one finger opening

Stainless steel 3.4-Inch Tanto blade is perfect for piercing and slicing

Low-carry pocket clip allows the knife to sit low and out of the way

Durable, lightweight skeleton frame

Frame lock secures the blade open

Lanyard hole for secure tethering

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Frame, Bearing-Assist Opening Blade Size 3.4 in L x 0.13 in T
Blade Material 420HC Stainless Steel Overall Length 8 in
Handle Color Black Blade Type Tanto
Overall Width 0.6 in Closed Length 4.6 in
Handle Type Skeleton Handle Material Stainless Steel
Application Cutting and Slicing UPC 092644442131

Packages

1 - UNIT - 1 2 - UNIT - 2