Abbotsford
kln44133

KLEIN TOOLS 44133 Klein-Kurve® Retractable Utility Knife

Price $24.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44133

Description

Klein Tools' Klein-Kurve Retractable Utility Knife features a slightly curved design for improved comfort and cutting ability. An internal blade storage area in the handle can be accessed with a simple push of a button. The bright orange color makes this knife easy to find in a tool bag or pouch. This knife now has a wire-stripping notch, and two blade positions adjust blade depth for custom cutting. Has an interlocking nose and ergonomic grip.PRODUCT FEATURES:- Now with a wire-stripping notch - Designed for improved comfort and cutting ability - High quality, triple ground blades stay sharp longer - Rubber grips on handle for improved control and comfort - Internal blade storage includes and holds six blades - Heavy-duty durable construction


Now with a wire-stripping notch

Designed for improved comfort and cutting ability

High quality, triple ground blades stay sharp longer

Internal blade storage includes and holds six blades

Heavy-duty durable construction

Specifications

Brand Name Klein Tools Item Name Folding Knife with Protective Cover
Type Utility Knives Blade Material 440A Stainless Steel
Overall Length 7 in Handle Color Black,Orange
Blade Type Retractable Closed Length 6-7/8 in
Handle Material Rubber Application Designed for improved comfort and cutting ability
UPC 092644440410

Packages

1 - UNIT - 1 6 - UNIT - 6