
KLEIN TOOLS 3/16 inch x 6-inch Cabinet Tip Screwdriver
Description
Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength.
Specifications
Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
Item Name | Screwdriver | Type | Straight |
Tip Size | 3/16 in | Tip Type | Cabinet |
Overall Length | 9-3/4 in | Shank Material | Steel |
Handle Material | Acetate with Rubber Grip | Handle Color | Black |
Shank Type | Round | Shank Size | 6 in L |
Handle Type | 2-Component, Cushion Grip | Finish | Chrome Plated |
Standards | ASME/ANSI Approved | UPC | 092644850141 |
Packages
1 - UNIT - 1 | 4 - Unit - 4 |