
KLEIN TOOLS 5-1/2 inch Serrated Duct Knife, Black
Description
PRODUCT FEATURES:- Cuts duct board and flexible duct - Double-edged knife-regular and serrated - Puncture resistant nylon sheath with belt loop - Cushion-Grip handle for comfort
Specifications
Brand Name | Klein Tools | Item Name | Duct Knife |
Type | Serrated, Double-Edged | Blade Size | 5-1/2 in L |
Blade Material | Stainless Steel | Overall Length | 10.781 in |
Handle Color | Black | Blade Type | Straight |
Handle Type | Cushion Grip | Handle Material | Rubber |
Handle Length | 5.281 in | Application | For Cutting Duct Board and Flexible Duct in HVAC |
UPC | 092644761010 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |