![kln31737](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15287032.jpg?preset=medium)
KLEIN TOOLS 31737 Folding Jab Saw
Description
Carrying a jab saw can rip or tear your tool bag. With Klein Tools Folding Jab Saw, there’s no need for taped-up, homemade sheaths or big holes in your tool pouch. The fast cutting carbon steel blade is as sturdy as a fixed blade saw, but folds smartly into the comfort-grip handle. The lockback mechanism secures the blade at a full 180 degrees and also at a 125 degrees for those hard to reach spots.
Specifications
Brand Name | Klein Tools | Item Name | Folding Jab Saw |
Type | Folding Jab Saw | Blade Length | 5.2 in |
Blade Material | Hardened Carbon Steel | Teeth Per Inch | 8 |
Overall Length | 11.9 in | Handle Material | Plastic with Rubber Grips |
Application | Penetration Cuts and Hole Making | UPC | 092644317378 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |