Abbotsford
grn14722

GREENLEE 1/2 inch Conduit Size Die

Price $31.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:14722

Description

Description- Made in the USA- 1/2" Conduit Size Die- Alignment Markings improve punching accuracy and productivity when making holes.- Punches and dies are marked with catalog numbers and sizes for quick part identification.- Application: For 7/8 IN (22.500 MM) Actual Hole Size Standard Round Knockout Punch Unit

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Die Type Replacement, Round
Conduit/Pipe Size 1/2 in Material Mild Steel
Gauge 10 Application For Ratchet/Hydraulic Drivers
UPC 783310147220

Packages

6 - UNIT - (6)
Customers who bought this item also bought