
GREENLEE 1/2 inch Slug-Buster Replacement Punch
Description
Slug-Buster® 1/2" Conduit Size Replacement Punch.PRODUCT FEATURES:• Application : For 1/2" Conduit Size Punch Unit• Capacity Mild Steel : 10 GA (3.500 MM)• Size : 7/8 IN (22.500 MM) Actual Hole Size• Sub Brand : Slug-Buster®• Type : Replacement, Round
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Replacement, Round |
Conduit/Pipe Size | 1/2 in | Hole Size | 7/8 in |
Capacity | 10 ga Mild Steel | Size | 7/8 in |
Application | For Punch Mild Steel | UPC | 783310019800 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |