![grn7212p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12669529.jpg?preset=medium)
GREENLEE 2 inch Slug-Buster Replacement Punch
Description
Slug-Buster® 2" Conduit Size Replacement PunchPRODUCT FEATURES:• Application : 2" Conduit Size Replacement Punch• Capacity Mild Steel : 10 GA (3.500 MM)• Size : 2-3/8 IN (61.500 MM) Actual Hole Size• Sub Brand : Slug-Buster®• Type : Replacement, Round
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Replacement, Round |
Conduit/Pipe Size | 2 in | Hole Size | 2-3/8 in |
Capacity | 10 ga Mild Steel | Size | 2-3/8 in |
Application | For Punch Mild Steel | UPC | 783310019855 |
Packages
1 - UNIT - 1 |