
GREENLEE 1/2 inch-1-1/4 inch Greenlee Slug-Buster Conduit Punch Kit
Description
Slug-Buster® Manual knockout kit. Assortment of commonly used Slug-Buster® knockout punches, packaged to meet the contractor’s needs. High-impact, rugged plastic carrying case.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Type | Knockout | Material | Punch up to 10 ga mild steel or 12 ga stainless steel |
Size | 0.89 in | Weight | 2.700 lb |
Application | For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics | UPC | 783310320135 |
Packages
1 - UNIT - 1 |