Abbotsford
kln69345

KLEIN TOOLS 69345 Tripod

Price $70.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69345

Description

The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by screwing it to the 1/4-20 mounting threads, and when it is time to wrap up a job detach the level easily by removing the quick release plate.


Tripod is compact and made of lightweight aluminum construction

Adjustable legs and non-skid feet allow for stability on uneven terrain

Pan and tilt handle allows for 360-Degree rotation and tilts pedestal to the desired orientation

Built-in bullseye level helps ensure the tripod is on a level plane

Tripod collapses and stores easily in the provided pouch

Quick release plate with a 1/4-20 mounting thread

Compatible with Klein Tools laser levels and products that attach to a 1/4-20 mounting thread such as cameras and video equipment

Specifications

Brand Name Klein Tools Item Name Tripod
Material Aluminum Overall Dimensions 23 in L x 4-1/2 in W x 4-1/2 in H
For Use With Laser Levels Includes Tripod, Carrying Bag
UPC 092644693458

Packages

1 - UNIT - 1
Customers who bought this item also bought