![kln935csel](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339935411.jpg?preset=medium)
KLEIN TOOLS 935CSEL 12-inch Electrician's Combination Square
Description
Klein Tools' Electrician's Combination Square provides precision machined 90 and 45-Degree edges and is the right tool for conduit layout on an electrical box. Powerful Rare-Earth magnets firmly hold the ruler to the body and allow for no-hassle adjustments for any marking or layout needs. Use the integrated conduit layout template that is etched into the stainless steel ruler to quickly find knockout centers in seconds.
Specifications
Brand Name | Klein Tools | Item Name | Electrician's Combination Square |
Type | Combination | Size | 5.16 in L x 0.75 in W x 12 in H |
Graduations | 1/8 in, 1/16 in | Material | Aluminum/Neodymium Magnets/Stainless Steel |
Finish | Powder-Coated | Application | Magnetic Combination Square and Conduit Layout Template |
UPC | 092644930072 |
Packages
1 - UNIT - 1 |