![grn025315c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328118142.jpg?preset=medium)
GREENLEE 3/8 inch x 3 inch Greenlee Heavy-Duty Nut Driver
Description
NUT DRIVER,3/8"X3" (POP)
Specifications
Brand Name | Greenlee | Item Name | Hollow-Shank Nut Driver |
Type | Standard, Heavy Duty | Socket Size | 3/8 in |
Socket Type | Hex | Shank Size | 3 in |
Overall Length | 6-3/4 in | Shank Finish | Satin Chrome Plated |
Handle Type | Cushioned Grip | Standards | ASME/ANSI Approved |
Application | Long Bolts and Studs | UPC | 783310546689 |
Packages
1 - UNIT - 1 |