Abbotsford
kln646m

KLEIN TOOLS 6 inch Shafts 2-Piece Magnetic Nut Driver Set

Price $39.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646M

Description

This 2-Piece Magnetic Nut Driver set from Klein Tools features two of the most frequently used nut driver sizes. They feature full 6-Inch (152 mm) hollow shafts that fit easily over extra-long bolts and studs. The handle end is also color coded to easily identify the nut drivers in a tool bag or pouch.PRODUCT FEATURES:- General purpose selection of the most frequently used nut drivers - Includes two nut drivers (Cat. No. 646-1/4M and 646-5/16M) - Full-hollow shaft design with Rare Earth magnetic tip facilitates work on bolt applications - Handle end is color-coded for easy identification - Internal flanges provide solid, twist-resistant shank anchor - Cushion-Grip handle allows for greater torque and comfort - Color-coded for easy identification


Tool Set includes general purpose selection of the most frequently used nut drivers (Cat. Nos. 646-1/4M and 646-5/16M)

Full-hollow shaft design with Rare-Earth magnetic tip facilitates work on bolt applications

Handle end is color-coded for easy identification

Color-coded for easy identification

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nutdriver Set Type Magnetic Tip Hollow-Shaft Nut Drivers - 6'' Shafts; Nut Driver Sets
Number of Pieces 2 Shank Material Steel
Handle Type Cushion Grip Overall Length 9-3/4 in
Includes (1) 646-1/4M 1/4 in Magnetic Tip Nut Driver, (1) 646-5/16M 5/16 in Magnetic Nut Driver Application General Purpose, Unobstructed Pass-Through, Even on Long Bolts
UPC 092644651458

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought