Abbotsford
kln647

KLEIN TOOLS 7-Piece 6 ft Shafts Nut Driver Set, Black/Yellow

Price $104.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:647

Description

Klein Tools 7-Piece Cushion-Grip Nut Driver Set contains the type of nut drivers professionals carry most often. Each nut driver features a full hollow shaft for work on stacked circuit boards or other long bolt applications. Klein's patented Cushion-Grip handle provides greater torque and comfort.PRODUCT FEATURES:- General-purpose selection of the most frequently used nut drivers - 6-Inch (152 mm) full hollow shaft facilitates work on long bolt applications - Set contains Klein Catalog Nos. 646-3/16, 646-1/4, 646-5/16, 646-11/32, 646-3/8, 646-7/16 and 630-1/2 nut drivers - Cushion Grip handles allow for greater torque and comfort - Shafts are chrome-plated for smooth feel and corrosion resistance - Internal flanges provide solid, twist-resistant shaft anchor


Tool Set includes general purpose selection of the most frequently used nut drivers

Nut Drivers' 6-Inch (15 cm) full hollow shaft facilitates work on long bolt applications

Set contains Klein Cat. Nos. 646-3/16, 646-1/4, 646-5/16, 646-11/32, 646-3/8, 646-7/16 and 630-1/2 nut drivers

Shafts are chrome-plated for smooth feel and corrosion resistance

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Nut Driver Sets Number of Pieces 7
Shank Material Steel Handle Material Cushion grip handle allows for greater torque and comform
Handle Type Cushion Grip Overall Length 10.312 in
Includes (1) 646-3/16 3/16 in Nut Driver, (1) 646-1/4 1/4 in Hollow Shaft Nut Driver, (1) 646-5/16 5/16 in Hollow Shaft Nut Driver, (1) 646-11/32 11/32 in Nut Driver, (1) 646-3/8 3/8 in Hollow Shaft Nut Driver, (1) 646-7/16 7/16 in Nut Driver, (1) 646-1/2 1/2 in Nut Driver Application General Purpose, Unobstructed Pass-Through, Even on Long Bolts
UPC 092644650390

Packages

1 - UNIT - 1
Customers who bought this item also bought