Abbotsford
kln647m

KLEIN TOOLS 6 inch 7-Piece Magnetic Nut Driver Set

Price $144.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:647M

Description

The Klein Tools 7-Piece Magnetic Nut Driver Set features nut drivers with internal flanges to provide a solid, twist-resistant shaft anchor. The nut drivers are made with chrome-plated, hollow shafts to help prevent corrosion. The donut-shaped magnetic tips easily hold fasteners in place for convenient use. The drivers are constructed with Cushion-Grip handles to provide greater torque and comfortable use.PRODUCT FEATURES:- Full hollow shafts (except 3/16-Inch [5 mm]) facilitate work on long bolt applications - Rare Earth magnetic tips - Cushion-Grip handles for greater torque and comfort - Color coded handles domes for easy identification - Internal flanges provide solid, twist-resistant shaft anchor - Chrome plated shafts help prevent corrosion - Set contains Cat. No. 646-3/16M, 646-1/4M, 646-5/16M, 646-11/32M, 646-3/8M, 646-7/16M, 646-1/2M


Nut drivers' full hollow shafts (except 3/16-Inch 5 mm) facilitate work on long bolt applications

Rare-Earth magnetic tips on nut drivers hold fasteners in place

Cushion-Grip™ handles for greater torque and comfort with color coded handle domes for easy identification

Chrome plated shafts help prevent corrosion

Set contains Cat. No. 646-3/16M, 646-1/4M, 646-5/16M, 646-11/32M, 646-3/8M, 646-7/16M, 646-1/2M

Specifications

Brand Name Klein Tools Type Magnetic
Number of Pieces 7 Handle Type Cushion Grip
Overall Length 15.75 in Application Tightening
UPC 092644652158

Packages

1 - UNIT - 1
Customers who bought this item also bought