Abbotsford
klnd2036

KLEIN TOOLS 6 inch Long Nose Pliers Side-Cutting

Price $43.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-6

Description

From Klein Tools, the 6-in. Long-Nose, Side-Cutting Pliers are made of the finest U.S. steel alloy. They are forged, precision machined, hardened and carefully tempered for maximum strength and faultless performance. The long nose pliers with side cutters have knives that meet at the hinge first and then meet at least one-half of the knife length. This precise knife-closing design increases knife life and facilitates resharpening. Pliers are individually adjusted to meet performance standards far exceeding application requirements - ensuring that nothing less than outstanding quality ever carries the Klein name.PRODUCT FEATURES:- Induction hardened cutting knives for long life- Knurled jaws for sure wrapping and looping- Slim head design for working in confined areas- Hot-riveted joint ensures smooth action and no handle wobble- Curved handles provide greater tool control- Plastic-dipped handles for comfort and ease of identification- Custom, US-made tool steel


Needle Nose Pliers with induction hardened cutting knives for long life

Slim head design for working in confined areas

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Standard Jaw Type Straight
Jaw Size 1-7/8 in L x 0.688 in W x 3/8 in T Jaw Material Alloy Steel
Handle Length 3.43 in Handle Type 1-Component
Handle Material Plastic Dipped Overall Length 6-5/8 in
Color Yellow Grip Application Working in Confined Areas, Wrapping and Looping
UPC 092644710162

Packages

1 - UNIT - 1 6 - UNIT - 6