![kln2139nerins](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326674825.jpg?preset=medium)
KLEIN TOOLS 2139NERINS 9-inch Insulated Pliers, Side Cutters
Description
Klein Tools Electrician's Insulated High-Leverage Side-Cutting pliers are 1000V rated for safety on the job. The multi-color, sleek design with small thumb guards provides comfort for all day use, while also making for easy handling and storage.
Specifications
Brand Name | Klein Tools | Item Name | Side Cutting Plier |
Type | Hot Riveted, Insulated | Nominal Capacity | 1-3/4 in |
Jaw Type | New England | Jaw Size | 1.91 in L x 1.25 in W x 0.62 in T |
Jaw Material | Induction Hardened Steel | Handle Length | 7.67 in |
Overall Length | 9-1/2 in | Color | Light Gray/Orange |
Applicable Materials | 8 AWG Copper, Aluminum and Other Soft Metals | Standards | ASTM F1505, IEC 60900 |
Application | #8 AWG Copper, Aluminum and Other Soft Metals | UPC | 092644701627 |
Packages
1 - UNIT - 1 |