Abbotsford
kln32307

KLEIN TOOLS 32307 27-in-1 Multi-Bit Tamperproof Screwdriver

Price $38.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32307

Description

Klein Tools’ Multi-bit Screwdrivers help make your job a little easier. The 27-in-1 Tamperproof Screwdriver offers 26 specialty bits conveniently stored right in the handle and an integrated 1/4-Inch nut driver. Powerful Rare-Earth magnets in the barrel secure the bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control.


Multi-Bit screwdriver features convenient on-board storage of 26 different tamperproof bits and a 1/4-Inch nut driver

Barrel contains powerful Rare-Earth magnets for securing bits and fasteners

Industrial-strength, double-sided bits that are conveniently housed in the handle eliminating the need for a bulky bit block

Stainless steel barrel provides great impact and wear resistance

Includes the following tamper-proof bits: Torx®, TORQ-SET®, Hex, and Spanner

TORQ-SET® is a registered trademark of Phillips Screw Co TORX® is a registered trademark of Acument Intellectual Properties, LLC

TORQ-SET® is a registered trademark of Phillips Screw Co TORX® is a registered trademark of Acument Intellectual Properties, LLC

Specifications

Brand Name Klein Tools Item Name 27-in-1 Multi-Bit Tamperproof Screwdriver
Type Magnetic Overall Length 8.49 in
Shank Material Stainless Steel Handle Material Plastic
Handle Color Black/Yellow Shank Size 3.38 in L
Handle Size 5 in L Handle Type Cushion Grip
Includes Hex Bits: 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 2 mm, 2.5 mm, 5 mm, 3 mm, Torx Bits: 7, T8, T10, T15, T20, T25, T27, T30, T40, Torx Bits: TS6, TS8, TS10, Spanner: SP4, SP6, SP8, SP10 Standards
Application For Tamperproof and Security Bit Driving UPC 092644323072

Packages

1 - UNIT - 1 3 - UNIT - 3