Abbotsford
flu11294000

FLUKE ELECTRONICS CANADA LP 2326466 Need-L-Lock Crimping Pliers, Yellow

Price $65.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2326466

Description

The Need-L-Lock crimping pliers' patented four-in-one tool combines a UR/UY/UG crimper, needle nose pliers, wire stripper and cutter. This means one less tool on your belt!These crimping pliers' aligned crimping jaws come down square ensuring a solid connection. These pliers' crimping jaws are grooved to provide a better grip on wires and feature a built-in cutter and cable stripper.These 6.5" (16.5 cm) needle-nose crimping pliers are forged of high-quality steel with rubber-coated ergonomic handles for a reliable, non-slip grip.

Specifications

Brand Name Fluke Sub Brand Need-L-Lock™
Item Name Crimping Plier Type 4-in-Tool, Needle Nose
Nominal Capacity 22-24 AWG Jaw Material Steel
Series/Model 11294000 Handle Type Ergonomic Grip
Handle Material Rubber Color Yellow
Application For Crimping UR/UY/UG Connector UPC 075408203824

Packages

1 - UNIT - 1