Abbotsford
klnj20009netp

KLEIN TOOLS 9 inch Fish Tape Pulling Lineman's Pliers

Price $93.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2000-9NETP

Description

These Klein Tools High-Leverage Side-Cutting Pliers are also designed to pull flat steel fish tapes without damaging the tape. Induction hardened knives can also cut ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The dual-material Journeyman™handle makes these pliers tough and comfortable to use.PRODUCT FEATURES:- Built-in channel quickly and easily pulls 1/8-Inch or 1/4-Inch (3 or 6 mm) flat steel fish tape without damaging the tape - Cuts ACSR, screws, nails, and most hardened wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardened plier head for on-the-job toughness - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel


Pliers with built-in channel quickly and easily pulls 1/8-Inch or 1/4-Inch (3 or 6 mm) flat steel fish tape without damaging the tape

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type Heavy Duty, High-Leverage
Nominal Capacity 1-3/8 in Jaw Type New England
Jaw Size 1.594 in L x 1-1/4 in W x 5/8 in T Jaw Material Steel
Handle Length 7-3/8 in Handle Type Ergonomic
Overall Length 9-1/2 in Color Light Blue/Black Grip
Standards Y Application Pull Flat Steel Fish Tapes without Damaging the Tape
UPC 092644721069

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought