Abbotsford
giasvb22

GIANTECH PLASTIC 26 inch x 20 inch x 7 inch Vapour Barrier Soft Recess Lighting

Price $11.3609 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:SVB-22

Description

SVB-22: Soft Recess Lighting

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Material Polyethylene Film Type Soft, Flush Mount
Color/Finish Transparent Dimensions 26 in L x 20 in W x 7 in H
Application For Recess Lighting

Packages

100 - UNIT - (100)