![idi34002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10625432.jpg?preset=medium)
IDEAL INDUSTRIES 34-002 Safe-T-Grip® Fuse Puller, Medium
Description
Medium fuse puller for 0 to 100A/250V and 600V 1/2 inch to 1 inch diameter fuses 7-1/2 inches long. Handy and convenient for removing or replacing cartridge-type fuses. Three sizes handle fuses ranging from 0 to 600A. Fully insulated, high dielectric, glass filled polypropylene construction. Notched handles provide safe, no-slip grip. Clearly marked amperage ranges.
Specifications
Brand Name | Ideal | Sub Brand | Safe-T-Grip® |
Item Name | Fuse Puller | Type | Medium, Insulated, High Dielectric |
Fuse Type | Cartridge | Material | Glass-Filled Polypropylene |
Color | Yellow | Length | 7-1/2 in |
For Use With | 0 - 100 A/250 V and 600 V 1/2 - 1 in dia Fuses | UPC | 783250340026 |
Packages
1 - UNIT - 1 |