Abbotsford
klnvdv026049

KLEIN TOOLS VDV026-049 Connector Crimping Long-Nose Pliers

Price $36.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV026-049

Description

These Connector Crimping Long-Nose Pliers are designed to crimp Scotchlok type connectors. These pliers also have grooved jaws which are great for wire wrapping, looping, and twisting. It can also cleanly strip 23 AWG and 24 AWG wire.PRODUCT FEATURES:- Crimps UR/UY/UG insulation displacement connectors (IDC)- Scotchlok® type connectors - Cleanly strips 23 AWG and 24 AWG wire - Grooved jaws for wire wrapping, looping and twisting - Hot riveted joint ensures smooth action and no handle wobble - Induction hardened cutting surface for long life - Yellow plastic grips enhance comfort, visibility and allow quick identification - Scotchlok is a registered trademark of 3M Corporation


Crimps UR/UY/UG insulation displacement connectors (IDC)- Scotchlok® type connectors

Cleanly strips 23 AWG and 24 AWG wire

Grooved jaws for wire wrapping, looping and twisting

Induction hardened cutting surface for long life

Yellow plastic grips enhance comfort, visibility and allow quick identification

Scotchlok® is a registered trademark of 3M Corporation

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Crimper
Type Crimper Tools Nominal Capacity 23-24 AWG
Jaw Type Grooved Jaw Size 2 in L x 45/64 in W x 3/8 in T
Jaw Material Steel Handle Length 3.43 in
Handle Type Dipped Handle Material Plastic
Overall Length 6.8 in Color Yellow
Application Crimps UR/UY/UG Insulation Displacement Connectors (IDC), Scotchlok Type Connectors UPC 092644580819

Packages

1 - UNIT - 1 3 - UNIT - 3