![cwdah1254bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357073124.jpg?preset=medium)
COOPER INDUSTRIES 50A 250V Heavy-Duty Flush Mount Power Receptacle, Black
Description
3 W 50 A 240 V Single Receptacle for commercial applications.
Specifications
Brand Name | Eaton | Item Name | Power Receptacle |
Type | 1-Gang, Heavy-Duty, Single | Voltage Rating | 250 V |
Amperage Rating | 50 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | NEMA 6-50R |
Color | Black | Grounding | Grounding |
Mounting Type | Flush | Standards | cULus Listed, UL Listed |
UPC | 032664005749 |
Packages
1 - UNIT - 1 |