Abbotsford
klnd20009neins

KLEIN TOOLS 9 inch Insulated Lineman's Pliers

Price $134.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-9NE-INS
Documents Documents

Description

These Klein Tools 9-Inch Insulated Side-Cutting Pliers have jaws knurled with a cross-hatch pattern for excellent gripping. They are made of steel alloy for strength and performance.PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - A flame retardant, impact-resistant, bright orange outer coating - High-leverage design provides 46-percent greater cutting and gripping power than other plier designs - Cuts ACSR, screws, nails, and most hardened wire - Integral guards help prevent hand contact with conductive parts


Pliers are individually tested to meet or exceed the ASTM F1505-16(2021) and IEC 60900:2018 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Two layers of insulation provide protection against electric shock while the integral guards help prevent hand contact with conductive parts

High-leverage design provides 46-Percent greater cutting and gripping power than other plier designs

Cuts ACSR, screws, nails, and most hardened wire

Specifications

Brand Name Klein Tools Sub Brand 2000 Series®
Item Name Side Cutting Plier Type High-Leverage
Jaw Size 1-19/32 in L x 1-5/16 in W x 5/8 in T Jaw Material Induction Hardened Steel
Handle Type Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 9-5/8 in Color Orange
Applicable Materials ACSR and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application For Screws, Nails UPC 092644700859

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought