
GREENLEE 16 inch Greenlee Plump Pliers, Dipped Grip
Description
PLIERS,PUMP,16" DIPPED
Specifications
Brand Name | Greenlee | Item Name | Pump Plier |
Type | 8-Position | Nominal Capacity | 4-1/4 in |
Jaw Type | Serrated, 90° Angled | Jaw Material | Chrome Vanadium Steel |
Handle Type | Insulated, Double Dipped Grip | Handle Material | Vinyl Coated |
Overall Length | 16 in | Color | Black/Green |
Standards | ASME/ANSI | UPC | 783310547075 |
Packages
1 - UNIT - 1 |