Abbotsford
klnd50212

KLEIN TOOLS 12 inch Pump Pliers

Price $53.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D502-12

Description

These Klein Tools 12-Inch Pump Pliers are designed for excellent gripping with a secure tongue and a wide range of jaw positions. They feature a tension-loaded joint to reduce wobbling of the handle.PRODUCT FEATURES:- Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws - Wide range of versatile jaw positions - 2-3/8-Inch (60 mm) maximum parallel jaw opening for a range of applications - Smoothly adjusts between six machined tongue and groove jaw positions - Secure tongue and groove design for non-slip grip, even with heavy pressure - Robust teeth for sure gripping action - Induction hardened jaws for long life PRODUCT FEATURES:- Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws - Wide range of versatile jaw positions - 2-3/8-Inch (60 mm) maximum parallel jaw opening for a range of applications - Smoothly adjusts between six machined tongue and groove jaw positions - Secure tongue and groove design for non-slip grip, even with heavy pressure - Robust teeth for sure gripping action - Induction hardened jaws for long life


Wide range of versatile jaw positions with 2-3/8-Inch (6 cm) maximum parallel jaw opening for a range of applications

Tension-loaded joint reduces wobbling of the handle

Tension-loaded joint reduces wobbling of the handle

Specifications

Brand Name Klein Tools Item Name Pump Plier
Type Sliding Joint, Standard Handle Length 6.5 in
Handle Type 1-Component, Non-Slip Grip Overall Length 12-1/4 in
Color Yellow UPC 092644730184

Packages

1 - UNIT - 1 6 - UNIT - 6