Abbotsford
kln631

KLEIN TOOLS 3 inch Shafts 7-Piece Cushion Grip Nut-Driver Set

Price $95.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:631

Description

This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3-Inch (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage.PRODUCT FEATURES:- General-purpose selection of the most frequently used nut drivers - Full hollow shafts facilitate work on long bolt applications - Cushion Grip handles allow for greater torque and comfort - Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener - Internal flanges provide solid, twist-resistant shaft anchor


Tool Set has general-purpose selection of the most frequently used nut drivers

Nut Drivers full hollow shafts facilitate work on long bolt applications with internal flanges that provide solid, twist-resistant shaft anchor

Cushion-Grip™ handles allow for greater torque and comfort

Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Nut Driver Sets Number of Pieces 7
Shank Material Steel Handle Type Cushion Grip
Overall Length 6.75 in Includes (1) 630-3/16 3/16 in Hollow Shaft Nut Driver, (1) 630-1/4 1/4 in Nut Driver, (1) 630-5/16 5/16 in Cushion-Grip Nut Driver, (1) 630-11/32 11/32 in Nut Driver, (1) 630-3/8 3/8 in Hollow Shaft Nut Driver, (1) 630-7/16 7/16 in Hollow Nut Driver, (1) 630-1/2 1/2 in Cushion-Grip Nut Driver
Application General Purpose, Unobstructed Pass-Through, Even on Long Bolts UPC 092644650154

Packages

1 - UNIT - 1
Customers who bought this item also bought