Abbotsford
kln32584insr

KLEIN TOOLS 32584INSR 8-in-1 Insulated Precision Screwdriver Set with Case

Price $46.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32584INSR

Description

Klein Tools insulated screwdrivers are designed for precision work, and feature interchangeable blade locks for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control. Insulated barrel with 1000V insulation that includes two double-ended bits that exceed ANSI and ASTM standards.


Precision Insulated Screwdriver Set with 1000V rated insulation featuring flip blades

Includes #00 and #0 Phillips, 3/32-Inch and 1/8-Inch slotted, and T7H, T8H, T10H, and T15H tamperproof TORX® bits

When combined, handle and blade have a 1000V insulated rating and meet or exceed ASTM F1505-2021

Interchangeable blade locks securely into handle and allows for quick, easy changeouts

Heat treated precision machined tips for greater strength

Specifications

Brand Name Klein Tools Type Flip Blade Screwdriver
Overall Length 6.75 in Handle Material High Dielectric Plastic,Rubber
Handle Color Black,Orange Handle Type Cushion Grip
Standards Meets or Exceeds ASTM F1505 Application Work Near Energized Sources
UPC 092644326165

Packages

1 - UNIT - 1