Abbotsford
kln6624ins

KLEIN TOOLS 4 inch #2 Square Insulated Screwdriver

Price $30.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:662-4-INS
Documents Documents

Description

Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.PRODUCT FEATURES:- 1000V rated for safety - Durable flame-retardant, molded dual-layer insulation meets or exceeds all ASTM and IEC standards for insulated tools - Cushion-Grip handle for greater torque and comfort - Custom US-made steel tool - Made in the USA - This item replaces the 666-INS


Durable flame-retardant, molded dual-layer insulation meets or exceeds all ASTM and IEC standards for insulated tools

This item replaces the 666-INS

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Recessed, Insulated Tip Size #2
Tip Type Square Overall Length 8-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 109 mm
Shank Type Round Shank Size 4 in
Handle Type Dual Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 092644853371

Packages

1 - UNIT - 1 6 - UNIT - 6