Abbotsford
grn015315c

GREENLEE 5/16 inch x 6 inch Greenlee Flat-Key Screwdriver

Price $22.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-15C

Description

SCREWDRIVER,FLAT-KEY 5/16X6"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Flat Blade, Straight Tip Size 5/16 in
Tip Type Keystone Overall Length 10-15/16 in
Shank Type Square Shank Size 6 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310563044

Packages

1 - UNIT - 1
Customers who bought this item also bought