![grn015325c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138834.jpg?preset=medium)
GREENLEE 1/4 inch x 4 inch Greenlee Flat-Cab Screwdriver
Description
SCREWDRIVER,FLAT-CAB 1/4X4"
Specifications
Brand Name | Greenlee | Item Name | Round Shank Screwdriver |
Type | Heavy Duty, Flat Blade, Straight, Precision | Tip Size | 1/4 in |
Tip Type | Cabinet | Overall Length | 8-11/32 in |
Shank Type | Round | Shank Size | 4 in L |
Handle Type | Soft, Cushioned Grip, 1-Component | Finish | Black Phosphate Plated |
Standards | ASME/ANSI | UPC | 783310546498 |
Packages
1 - UNIT - 1 |