![grn015311c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139848.jpg?preset=medium)
GREENLEE 1/4 inch x 4 inch Greenlee Flat-Key Screwdriver
Description
SCREWDRIVER,FLAT-KEY 1/4X4"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Flat Blade, Straight | Tip Size | 1/4 in |
Tip Type | Keystone | Overall Length | 8-11/32 in |
Shank Type | Square | Shank Size | 4 in |
Handle Type | 1-Component, Soft Cushion Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Approved | UPC | 783310546443 |
Packages
1 - UNIT - 1 |