Abbotsford
kln32510

KLEIN TOOLS 32510 Magnetic Screwdriver with 32 Tamperproof Bits

Price $51.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32510

Description

The Klein Tools 32-Piece Magnetic Screwdriver Set provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.PRODUCT FEATURES:- Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use - Includes complete tamperproof bit set in storage block - TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. TORX® is a registered trademark of Acument Intellectual Properties, LLC - Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits - Includes 2, 2.5, 3, 4 and 5 mm metric hex bits - Includes 4, 6, 8, and 10 Spanner bits - Includes 1, 2, 3 and 4 Tri-Wing bits - TORQ-SET bits included: 6, 8 and 10 - Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets - TORQ-SET and Tri-Wing are registered trademarks of Phillips Screw Co


Multi-bit screwdriver / nut driver with sturdy bit and screw holding magnet that allows for screws to fit securely in place for easy use

Includes complete tamperproof bit set in storage block

TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. TORX® is a registered trademark of Acument Intellectual Properties, LLC

Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits

Includes 2, 2.5, 3, 4 and 5 mm metric hex bits

Includes 4, 6, 8, and 10 Spanner bits

Includes 1, 2, 3 and 4 Tri-Wing® bits

TORQ-SET® bits included: 6, 8 and 10

Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets

TORQ-SET® and Tri-Wing® are registered trademarks of Phillips Screw Co

Specifications

Brand Name Klein Tools Type Tamperproof
Handle Type Cushion Grip Overall Length 7.5 in
UPC 092644325106

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought