Abbotsford
klnd200048

KLEIN TOOLS 8 inch Angled Head Diagonal Cutting Pliers

Price $58.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-48

Description

The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire. PRODUCTFEATURES:- Angled head design for easy work in confined spaces- Cuts ACSR, screws, nails and most hardened wire- High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs- Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life- Hot-riveted joint ensures smooth action and no handle wobble- Plastic-dipped handles for comfort and ease of identification- Custom, US-made tool steel


Pliers with angled head design for easy work in confined spaces

Diagonal Cutters are ideal for cutting ACSR, screws, nails, and most hardened wire

High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs

Induction-hardened cutting knives for long life

Specifications

Brand Name Klein Tools Item Name KLEIN HOLIDAY DEALS
Type Angled Head, Heavy Duty, High-Leverage Jaw Size 13/16 in L
Handle Length 4.8 in Overall Length 8-1/16 in
Color Royal Blue Applicable Materials ACSR and Most Hardened Wire
Application For Screws, Nails UPC 092644720970

Packages

1 - UNIT - 1 6 - UNIT - 6