IDEAL INDUSTRIES 35-918 8" #1 Screwdriver, Green
Description
Designed and manufactured from the finest tool steels and carefully heat-treated for maximum wear and torque. Every Robertson® hand driver, shank or hex bit has a genuine Robertson® square bit. Tapered tip for easy clearance in electrical boxes.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Tapered Tip | Tip Size | #1 |
Tip Type | Robertson | Shank Material | Steel |
Handle Color | Green | Shank Size | 8 in L |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |