
GREENLEE 0952-01 Greenlee MC Cable Cutter
Description
Cutter cable MC. Use With AC and MC Cable up to 1 inch. Adjustable up to 1 inch outside diameter. Cuts in seconds with a few quick turns of the crank and an easy twist of the armor. Convenient under-handle blade storage holds spare blades. Quick load clamp system makes repeat cuts fast and easy. Use with replacement blades Greenlee Cat #1941-1 or #1941-5.
Specifications
Brand Name | Greenlee | Item Name | Cable Cutter |
Type | Rotary Cut, Flexible | Overall Length | 10-5/8 in |
Cutting Capacity | 1 in AC and MC Cable | Jaw Size | 1 in |
Tool Material | Tempered Steel | Handle Type | Molded Grip |
Handle Color | Black | Application | For Cutting BX Cable, Steel Sheets, Steel Strapping and Bundling Wire |
UPC | 783310020721 |
Packages
1 - UNIT - 1 |