Abbotsford
grn718hl

GREENLEE 718HL Greenlee High Leverage Cable Cutter

Price $249.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:718HL

Description

GRN 718HL HI LEVERAGE CBL CUTTER

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type High Leverage Overall Length 18 in
Cutting Capacity 500 kcmil Handle Type High Leverage, Molded Grip
Handle Material Steel UPC 783310128472

Packages

1 - UNIT - 1
Customers who bought this item also bought